Winchester 1 Light Outdoor Pedestal Lantern Black IP43, E27

Order Code: ZT3312125S

£112.99 Inc VAT (20%)


Description

Winchester 1 Light Outdoor Pedestal Lantern Black IP43, E27 | Description: An attractive outdoor pedestal light reproducing the feel of lanterns used hundreds of years ago. Fully manufactured from die-cast aluminium with a black finish. Featuring a blown glass effect and four paned windows. | Features: Finish: Black, Material: Cast Aluminium, Diffuser Material: Textured Glass, IP Rating: IP43, Height (cm) : 41, Width (cm) : 18.5, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 100, Weight (kg) : 2.1, Class: 1 (Earthed) , Bulb Included: No

See full description
Specifications for Winchester 1 Light Outdoor Pedestal Lantern Black IP43, E27
  • Width
    18.5cm
  • Weight
    2.1kg
  • Bulb Included
    No
  • Finish
    Black
  • Maximum Wattage
    100
  • Class
    1 (Earthed)
  • Diffuser Material
    Textured Glass
  • Product Type
    Outdoor Pedestal Lantern
  • Lamp Type
    E27
  • Height
    41cm
  • Material
    Cast Aluminium
  • IP Rating
    IP43
  • No. of Lights
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome