Zone Outdoor Bollard IP65 12.3W Textured Black Paint & Clear PC

Zone Outdoor Bollard IP65 12.3W Textured Black Paint & Clear PC

Order Code: ZT3314139SCopy

£209.99 Inc VAT (20%)


Description

Zone Outdoor Bollard IP65 12.3W Textured Black Paint & Clear Pc | Description: This is a high quality professional bollard suitable for commercial use for lighting pathways and driveways. | Features: Finish: Textured Black Paint & Clear, Material: Die Cast Aluminium Alloy & Polycarbonate, IP Rating: IP65, Height (cm) : 98, Diameter (cm) : 17, Lamp Type: E27, Wattage: 12.3W, Bulb Included: No, Non-dimmable, Weight (kg) : 5.3

Specifications for Zone Outdoor Bollard IP65 12.3W Textured Black Paint & Clear PC
  • Weight
    5.3kg
  • Wattage
    12.3W
  • Product Type
    Outdoor Bollard
  • Dimmable
    Non Dimmable
  • Diameter
    17cm
  • Lamp Type
    E27
  • Height
    98cm
  • Bulb Included
    No
  • IP Rating
    IP65