4 Light Bathroom Ceiling Light Chrome, Clear and Glass IP44, G9

Order Code: ZT3311697S

£159.99 Inc VAT (20%)


Description

4 Light Bathroom Ceiling Light Chrome, Clear and Glass IP44, G9 | Description: Add a dazzling effect to your bathroom using this stunning and striking Clear Pyramid Crystal Drops light in chrome. The four lights suspend from a chrome base and the crystal drops add a particularly elegant touch. Add as a centre piece to any sophisticated bathroom. This item has a rating of IP44, meaning that it is fully splash proof and suitable for use in a bathroom setting. The range offers a choice of fittings for you to choose from. Class one. | Features: Finish: Chrome, Clear, Material: Glass, Metal, IP Rating: IP44, Height (cm) : 18, Diameter (cm) : 35, No. of Lights: 4, Lamp Type: G9 LED, Kelvin: 4000, Lumens: 1100, Wattage (max) : 3

See full description
Specifications for 4 Light Bathroom Ceiling Light Chrome, Clear and Glass IP44, G9
  • Maximum Wattage
    3
  • Product Type
    Bathroom Ceiling Light
  • Finish
    Chrome, Clear
  • Height
    18cm
  • Diameter
    35cm
  • Colour Temperature
    4000
  • Number of Lights
    4
  • Lamp Type
    G9 LED
  • Lumens
    1100
  • IP Rating
    IP44
  • Material
    Glass, Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome