Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
4 X 1W Square Plinth Natural Light + 15W Driver
By SYCAMORE
Order Code:
ZT3674295S
£39.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/4-x-1w-square-plinth-natural-light-%2B-15w-driver/p/ZT3674295S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Electrical 4 x 1W Square Plinth Natural Light + 15W Driver
Specifications
Specifications for 4 X 1W Square Plinth Natural Light + 15W Driver
Wattage
4.8W
Applications
Light kit
Pack Quantity
4
Range Family
Plinth spot lights
For Use In
Kitchen
LED Colour
Natural White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome