Arendal Outdoor Large Bollard, Black, IP65, E27 | Features: Finish: Black | Material: Crystal Glass | Material: Galvanized Steel | IP Rating: IP65 | Height (cm) : 85 | Width (cm) : 12 | No. of Lights: 1 | Lamp Type: E27 | Wattage (max) : 12W LED/46W Halogen | Bulb Included: No | Weight (kg) : 15