Baruch 2 Light Large Wall Sconce Aged Brass, Glass, 2500K

Order Code: ZT3310514S

£1,139.99 Inc VAT (20%)


Description

Baruch 2 Light Large Wall Sconce Aged Brass, Glass, 2500K | Features: Finish: Aged Brass | Material: Brass | Height: 61cm | Width: 14.6cm | Projection: 11.4cm | Lamp Type: E14 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Kelvin: 2500K | Lumens: 800lm | Weight: 4.08kg | Wattage (max) : 60W

See full description
Specifications for Baruch 2 Light Large Wall Sconce Aged Brass, Glass, 2500K
  • Height
    61cm
  • Width
    14.6cm
  • Product Type
    Wall Sconce
  • Lamp Type
    E14
  • Finish
    Aged Brass
  • Material
    Brass
  • Lumens
    800lm
  • Weight
    4.08kg
  • Projection
    11.4cm
  • Bulb Included
    No
  • Colour Temperature
    2500K
  • Maximum Wattage
    60W
  • Number of Lamps
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome