Bologna Outdoor Modern Mini Floor Light E27 230V Black 5M Cable Plug, IP44

Order Code: ZT3331204S

£169.99 Inc VAT (20%)


Description

Bologna Outdoor Modern Mini Floor Light E27 230V Black 5M Cable Plug, IP44 | Features: Finish: Black | Material: Steel | IP Rating: IP44 | Height: 33cm | Width: 14cm | Depth: 14cm | Lamp Type: E27 | Bulb Included: No

Specifications for Bologna Outdoor Modern Mini Floor Light E27 230V Black 5M Cable Plug, IP44
  • Lamp Type
    E27
  • Bulb Included
    No
  • Material
    Steel
  • Finish
    Black
  • Voltage Rating
    230V
  • Product Type
    Outdoor Floor Light
  • Height
    33cm
  • Width
    14cm
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome