Botanica 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311133S

£329.99 Inc VAT (20%)


Description

Botanica 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27 | Description: The flush ceiling fitting combines a modern, brightly coloured floral design, with a dark bronze effect fitting. Compatible with LED lamps and matching items available. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 16, Diameter (cm) : 45, Projection (cm) : 16, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for Botanica 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Glass, E27
  • Wattage
    60
  • Maximum Wattage
    60W
  • Colour
    Dark Bronze
  • Dimmable
    Yes
  • Lamp Type
    E27
  • Height
    16cm
  • Number of Lights
    2
  • IP Rating
    IP20
  • Diameter
    45cm
  • Bulb Included
    No
  • Product Type
    Ceiling Flush Light
  • Bulb Type
    Incandescent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome