Brume Bathroom Led Ceiling Lamp Metallic Grey 3W 2700K

Order Code: ZT3316691S

£229.99 Inc VAT (20%)


Description

Brume Bathroom LED Ceiling Lamp Metallic Grey 3W 2700K | Description: A pleasant bathroom ceiling light, which will add the necessary light in the setting. The fitting has a dark metal body, with a glass diffuser which faces downwards. The LED light shines through the diffuser, illuminating the surrounding area. This fitting is a great choice for an additional light fitting in the bathroom, where it will provide the light while adding to the decor of the setting. Matching wall light and pendant available. Driver included. | Features: Finish: Grey, IP Rating: IP44, Height (cm) : 23, Diameter (cm) : 9, No. of Lights: 1, Lamp Type: LED, Kelvin: 2700, Wattage (max) : 3, Weight (kg) : 0.84, Bulb Included: Yes

See full description
Specifications for Brume Bathroom Led Ceiling Lamp Metallic Grey 3W 2700K
  • IP Rating
    IP44
  • Maximum Wattage
    3W
  • Colour
    Metallic Grey
  • Bulb Included
    Yes
  • Weight
    0.84kg
  • Height
    23cm
  • Diameter
    9cm
  • Lamp Type
    LED
  • Number of Lights
    1
  • Product Type
    Bathroom Ceiling Lamp
  • Colour Temperature
    2700K
  • Finish
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome