Brume Bathroom Led Pendant Lamp Metallic Grey 3W 2700K

Order Code: ZT3316689S

£229.99 Inc VAT (20%)


Description

Brume Bathroom LED Pendant Lamp Metallic Grey 3W 2700K | Description: A pleasant bathroom pendant light, which will add the necessary light in the setting. The fitting has a dark metal body, with a glass diffuser which faces downwards. The LED light shines through the diffuser, illuminating the surrounding area. This fitting is a great choice for a main light fitting in the bathroom, where it will provide the light while adding to the decor of the setting. Matching wall light and ceiling light available. Driver included. | Features: Finish: Grey, IP Rating: IP44, Height (cm) : 22, Length (cm) : 8, No. of Lights: 1, Lamp Type: LED, Kelvin: 2700, Wattage (max) : 3, Weight (kg) : 0.93, Bulb Included: Yes

See full description
Specifications for Brume Bathroom Led Pendant Lamp Metallic Grey 3W 2700K
  • Number of Lights
    1
  • Maximum Wattage
    3W
  • Lamp Type
    LED
  • Length
    8cm
  • Colour Temperature
    2700K
  • IP Rating
    IP44
  • Height
    22cm
  • Weight
    0.93kg
  • Product Type
    Bathroom Pendant Lamp
  • Colour
    Metallic Grey
  • Finish
    Grey
  • Bulb Included
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome