Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Bulkhead IP65 18 and 27W 2150 3200 lm White CCT Swable 3/4/6.5K
By Collingwood Lighting
Order Code:
ZT5084879S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/bulkhead-ip65-18-and-27w-2150-3200-lm-white-cct-swable-three-quarter-6-5k/p/ZT5084879S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Head Ip65 18 And 27W 2150 3200 Lm White Cct Swable 3/4/6.5K
Specifications
Specifications for Bulkhead IP65 18 and 27W 2150 3200 lm White CCT Swable 3/4/6.5K
Number of Lamps
1
Length
300mm
Colour Temperature
3000 - 6500 K
Width
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome