Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Bulkhead LED Rect Outdoor PIR 8W 4000K 650lm IP65 Black/opl
By Newlec
Order Code:
ZT5069608S
£51.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/bulkhead-led-rect-outdoor-pir-8w-4000k-650lm-ip65-black-opl/p/ZT5069608S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Head Led Rect Outdoor Pir 8W 4000K 650Lm Ip65
Specifications
Specifications for Bulkhead LED Rect Outdoor PIR 8W 4000K 650lm IP65 Black/opl
Colour Temperature
4000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome