Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Bulkhead with Clear Prismatic Diffuser and Black Plastic Base 230V IP65 60W B22
By Netlighting
Order Code:
ZT3311909S
£30.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
30.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/bulkhead-with-clear-prismatic-diffuser-and-black-plastic-base-230v-ip65-60w-b22/p/ZT3311909S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Head With Clear Prismatic Diffuser And Black Plastic Base, 230V Ip65 60W B22
Specifications
Specifications for Bulkhead with Clear Prismatic Diffuser and Black Plastic Base 230V IP65 60W B22
Dimmable
Yes with Dimmable Bulbs
Weight
0.6kg
Bulb Included
No
IP Rating
IP65
Length
24.4cm
Voltage Rating
230V
Width
12.4cm
Projection
12cm
Product Type
Bulkhead
Maximum Wattage
60W
Finish
Black
Material
Polycarbonate
Lamp Type
B22
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome