Central Park Small Wall Sconce Polished Nickel, Spanish Alabaster

Order Code: ZT3313176S

£799.99 Inc VAT (20%)


Description

Central Park Small Wall Sconce Polished Nickel, Spanish Alabaster | Features: Finish: Polished Nickel | Material: Alabaster | Height: 38.7cm | Width: 13.3cm | Projection: 6.4cm | Lamp Type: LED | No. of Lamps: 1 | Bulb Included: Yes | Lumens: 800lm | Weight: 2.27kg | Wattage (max) : 9W

Specifications for Central Park Small Wall Sconce Polished Nickel, Spanish Alabaster
  • Weight
    2.27kg
  • Product Type
    Wall Sconce
  • Finish
    Polished Nickel
  • Projection
    6.4cm
  • No. of Lamps
    1
  • Lumens
    800lm
  • Lamp Type
    LED
  • Material
    Spanish Alabaster
  • Bulb Included
    Yes
  • Height
    38.7cm
  • Width
    13.3cm
  • Maximum Wattage
    9W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome