Charisma 2 Light Wall Sconce Gold Leaf Polished Stainless, Crystal

Order Code: ZT3311677S

£1,139.99 Inc VAT (20%)


Description

Charisma 2 Light Wall Sconce Gold Leaf Polished Stainless, Crystal | Features: Finish: Gold Leaf Polished Stainless | Material: Hand-Crafted Stainless And Alu | IP Rating: IP20 | Height: 36.2cm | Width: 24.8cm | Projection: 12.7cm | Lamp Type: E14 | No. of Lamps: 2 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 10.2kg | Wattage (max) : 40W

See full description
Specifications for Charisma 2 Light Wall Sconce Gold Leaf Polished Stainless, Crystal
  • IP Rating
    IP20
  • Height
    36.2cm
  • Product Type
    Wall Sconce
  • Projection
    12.7cm
  • Weight
    10.2kg
  • Lamp Type
    E14
  • Maximum Wattage
    40W
  • Bulb Included
    No
  • Width
    24.8cm
  • Number of Lamps
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome