Corinth 1 Light Small Pendant Brass, Glass

Order Code: ZT3310443S

£1,099.99 Inc VAT (20%)


Description

Corinth 1 Light Small Pendant Brass, Glass | Features: Finish: Brass | Material: Steel | IP Rating: IP20 | Height: 34.3cm | Min Height: 58.4cm | Max Height: 188cm | Diameter: 27.9cm | Lamp Type: E27 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 6.35kg

Specifications for Corinth 1 Light Small Pendant Brass, Glass
  • Product Type
    Pendant Light
  • Finish
    Brass
  • Maximum Height
    188cm
  • Lamp Type
    E27
  • Height
    34.3cm
  • IP Rating
    IP20
  • Minimum Height
    58.4cm
  • Weight
    6.35kg
  • Bulb Included
    No
  • Diameter
    27.9cm
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome