Daley Multi Arm Pendant Light Antique Bronze Plate, Marble Fabric | Description: An understated modern 3 light pendant, mixing a sophisticated dark antique bronze plated finish with marble faux silk shades. Modern styling for today's interiors. Matching items also available. | Features: Finish: Antique Bronze Plate & Marble Fabric, Material: Steel & fabric, Min Height (cm) : 38.50, Max Height (cm) : 65.50, Diameter (cm) : 51.00, Lamp Type: E14, Number of Lights: 3, IP Rating: IP20, Bulb Included: No, Wattage (max) : 40W, Weight (kg) : 1.40