Dome Pendants Kitchen, 1x E27

Order Code: ZT3331147S

£109.99 Inc VAT (20%)


Description

Dome Pendants Kitchen, 1x E27 | Features: Finish: Kitchen | Material: Glass Height (cm) : 60 | Width (cm) : 30 | Lamp Type: E27 | Number of Lights: 1 | IP Rating: | Wattage (max) : 60W

Specifications for Dome Pendants Kitchen, 1x E27
  • Lamp Type
    E27
  • Number of Lights
    1
  • Material
    Glass
  • Height
    60cm
  • Maximum Wattage
    60W
  • Finish
    Kitchen
  • Product Type
    Dome Pendant
  • Width
    30cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome