Evasian Dimmable Pendant Light Spherical, Shiny Gold - Amber, Remote Control, 9x G9

Order Code: ZT3310013S

£799.99 Inc VAT (20%)


Description

Evasian Dimmable Pendant Light Spherical, Shiny Gold -Amber, Remote Control, 9x G9 | Description: Spheroidal lamp made of metal, finished in bright gold. Clear glass radial rods with endings decorated in amber. Adjustable length. Dimmable. | Features: Finish: Transparent-Amber, Shiny Gold, Material: Metal, Glass, Height (cm) : 42, Min Height (cm) : 67, Max Height (cm) : 112, Diameter (cm) : 100, Lamp Type: G9, No. of Lights: 9, Dimmable: Yes - Dimmable Bulbs Required, Bulb Included: Yes, Wattage (max) : 9x42W, Class: Class 1, Kelvin: 3000, Lumens: 4230

See full description
Specifications for Evasian Dimmable Pendant Light Spherical, Shiny Gold - Amber, Remote Control, 9x G9
  • Minimum Height
    67cm
  • Height
    42cm
  • Colour Temperature
    3000
  • Maximum Height
    112cm
  • Class
    Class 1
  • Product Type
    Pendant Light
  • Diameter
    100cm
  • Material
    Metal, Glass
  • No. of Lights
    9
  • Lamp Type
    G9
  • Bulb Included
    Yes
  • Lumens
    4230
  • Maximum Wattage
    9x42W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome