Fmula 1 Light Bathroom Recessed Ceiling Light White IP65

Order Code: ZT3312075S

£79.99 Inc VAT (20%)


Description

Fmula 1 Light Bathroom Recessed Ceiling Light White IP65 | Description: The recessed ceiling light will brighten your bathroom effectively and efficiently. The square shaped fitting has a white finish and a double layered design. The high IP rating makes this light a safe choice for bathroom use. Not suitable for direct installation on normally inflammable surfaces. Luminaries should never be covered with any heat insulating material. | Features: Finish: White, Material: Aluminium, Diffuser Material: Glass, IP Rating: IP65, Height (cm) : 10.6, Length (cm) : 10.6, Width (cm) : 10.6, Diameter (cm) : 4.25, No. of Lights: 1, Lamp Type: GU-5.3, Wattage (max) : 50, Weight (kg) : 0.29

See full description
Specifications for Fmula 1 Light Bathroom Recessed Ceiling Light White IP65
  • Finish
    White
  • Lamp Type
    GU-5.3
  • Height
    10.6cm
  • No. of Lights
    1
  • IP Rating
    IP65
  • Maximum Wattage
    50
  • Diameter
    4.25cm
  • Weight
    0.29kg
  • Material
    Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome