0
1
2
3

Full Length Mirror with LED Light 150x40cm Wall Mounted Hanging Mirror White 831-720V70WT

Order Code: ZT4185071S

£89.99 Inc VAT (20%)


Description

Removable outer LED light strips: Illuminates this full body mirror so you can see yourself. Adjustable brightness and three colours: warm white, natural and positive white.One touch control: Short press to adjust light colour, long press to change brightness - change lighting on this floor length mirror to how you want. Memory setting function is super handy.Floor or wall mounted: Use as a wall mirror or floor mirror - made to suit you and your room set up. Also can be used as a leaner mirror.Thick and clear glass: Copper-free and with a silver-coloured coating, this a highly reflective full-length mirror, so you can see yourself properly.Dimensions: 40W x 50D x 148Hcm (extended) , 40W x 2.9D x 150Hcm (unextended) Mirror Size: 40W x 0.4D x 150Hcm. Power: 23Watt. No assembly required

See full description
Specifications for Full Length Mirror with LED Light 150x40cm Wall Mounted Hanging Mirror White 831-720V70WT
  • Colour
    White
  • Product Type
    Full Length Mirror
  • Wattage
    23W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome