Graff Led Panels White Glass

Order Code: ZT3321166S

£289.99 Inc VAT (20%)


Description

Graff LED Panels White Glass | Features: Finish: White | Material: Metal Frame and Blown Glass | IP Rating: IP20 | Height: 10cm | Diameter: 40cm | Lamp Type: Integrated LED | Bulb Included: Yes | Kelvin: Warm White | Lumens: 2950lm | Weight: 3.6kg | Wattage (max) : 6W

Specifications for Graff Led Panels White Glass
  • Lamp Type
    Integrated LED
  • Colour Temperature
    Warm White
  • IP Rating
    IP20
  • Finish
    White
  • Height
    10cm
  • Product Type
    LED Panel
  • Weight
    3.6kg
  • Lumens
    2950lm
  • Diameter
    40cm
  • Bulb Included
    Yes
  • Maximum Wattage
    6W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome