Helium Plus Recessed Downlight Tilting Light White

Order Code: ZT3319742S

£74.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£74.990%
5 +£71.245%


Description

Helium Plus Recessed Downlight Tilting Light White | Description: Tilting recessed light in a technical white finish. The Helium Plus recessed downlight is made of aluminium, with a circular design for easy integration into the ceiling. It includes a lamp holder for GU10 bulb, and once the bulb is in place it can be easily replaced from the front. The recessed luminaire can be tilted to direct the light point. Technical white finish. | Features: Finish: White, Material: Aluminium, IP Rating: IP20, Height: 2.5cm, Cut Out Dimensions: Diameter: 85mm, Lamp Type: GU10, No. of Lamps: 1

See full description
Specifications for Helium Plus Recessed Downlight Tilting Light White
  • Height
    2.5cm
  • Finish
    White
  • Product Type
    Recessed Downlight
  • No. of Lamps
    1
  • IP Rating
    IP20
  • Material
    Aluminium
  • Lamp Type
    GU10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome