LED light trim: Built-in on the shelf, it can switch between 16 different modes - easy to change your mood and the ambience. Remote included for use at a distance.Duo Storage: Features top shelf and bottom cabinet with four compartments - giving you a mix of open and discreet storage.Particle board structure: Durable composition for everyday use, finished with a smooth high glass finish on the front panels. Anti-tipping straps on back for safety.Dimensions: 97H x 107W x 35Dcm. Inner storage: 33.5H x 51.2W x 32Dcm.Maximum load: Whole: 50kg. Shelf: 5kg. Assembly required.