Huntington Led Wall Sconce Aged Brass, Extruded Jade

Order Code: ZT3314539S

£899.99 Inc VAT (20%)


Description

Huntington Led Wall Sconce Aged Brass, Extruded Jade | Features: Finish: Aged Brass | Material: Steel | Height: 67.3cm | Width: 14.6cm | Projection: 8.3cm | Lamp Type: LED | No. of Lamps: 1 | Bulb Included: Yes | Lumens: 200lm | Weight: 1.81kg | Wattage (max) : 8W

Specifications for Huntington Led Wall Sconce Aged Brass, Extruded Jade
  • Projection
    8.3cm
  • Width
    14.6cm
  • Maximum Wattage
    8W
  • Weight
    1.81kg
  • Product Type
    Wall Sconce
  • Finish
    Aged Brass
  • Lamp Type
    LED
  • Bulb Included
    Yes
  • No. of Lamps
    1
  • Material
    Steel
  • Height
    67.3cm
  • Lumens
    200lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome