Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Individual 1W Natural Square Spot Light
By SYCAMORE
Order Code:
ZT3674096S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.55
4%
10 - 19
£10.11
8%
20 +
£9.67
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/individual-1w-natural-square-spot-light/p/ZT3674096S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Electrical Individual 1W Natural Square Spotlight
Tags:
#BulkDiscount
Specifications
Specifications for Individual 1W Natural Square Spot Light
LED Colour
Natural White
Wattage
1.2W
Applications
Light
Pack Quantity
1
Range Family
Plinth spot lights
For Use In
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome