LEDs C4 Clearance - Clip Led Large Ceiling Light Chrome

Order Code: ZT3314881S

£129.99 Inc VAT (20%)


Description

LEDS C4 Clearance - Clip LED Large Ceiling Light Chrome | Description: The flush ceiling light has a simple, elegant design that will add the perfect touch to your room. The steel fitting supports a semi circular diffuser of extra white glass, held in place by two chrome coloured 'clips'. This fitting is also available in a model which takes E27 bulbs There are other sizes also available in this design. | Features: Finish: Chrome, Material: Steel, Diffuser Material: Extra white glass, IP Rating: IP23, Height (cm) : 9.5, Depth (cm) : 9.5, Diameter (cm) : 50, No. of Lights: 91, Lamp Type: LED, Kelvin: 3000, Lumens: 1800, Wattage (max) : 16.6

See full description
Specifications for LEDs C4 Clearance - Clip Led Large Ceiling Light Chrome
  • Finish
    Chrome
  • Material
    Steel
  • Colour Temperature
    3000
  • Height
    9.5cm
  • Product Type
    Ceiling Light
  • IP Rating
    IP23
  • Lumens
    1800
  • No. of Lights
    91
  • Diameter
    50cm
  • Maximum Wattage
    16.6
  • Lamp Type
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome