Lucca Outdoor Modern Lounge Lantern Black Metal Shade, IP44

Order Code: ZT3328403S

£359.99 Inc VAT (20%)


Description

Lucca Outdoor Modern Lounge Lantern Black Metal Shade, IP44 | Features: Finish: Black | Material: Aluminium | IP Rating: IP44 | Height: 130cm | Width: 27.5cm | Depth: 27.5cm | Lamp Type: E27 | Bulb Included: No

Specifications for Lucca Outdoor Modern Lounge Lantern Black Metal Shade, IP44
  • Finish
    Black
  • Lamp Type
    E27
  • Material
    Aluminium
  • Width
    27.5cm
  • Height
    130cm
  • Bulb Included
    No
  • IP Rating
    IP44

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome