Mist Bathroom Ceiling Simple Pendant Light Metallic Black E14

Order Code: ZT3310576S

£179.99 Inc VAT (20%)


Description

Mist Bathroom Ceiling Simple Pendant Light Metallic Black E14 | Features: Finish: Opal White | Material: Glass Height (cm) : 30.00 | Width (cm) : 10.00 | Number of Lights: 1 | IP Rating: IP44 | Lumens: 115lm | Bulb Included: No | Wattage (max) : 7W

Specifications for Mist Bathroom Ceiling Simple Pendant Light Metallic Black E14
  • Maximum Wattage
    7W
  • Product Type
    Pendant Light
  • Width
    10.0cm
  • Height
    30.0cm
  • IP Rating
    IP44
  • Number of Lights
    1
  • Colour
    Metallic Black
  • Lumens
    115lm
  • Finish
    Opal White
  • Bulb Included
    No
  • Material
    Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome