Nautic 1 Light Outdoor Wall Light Nickel, Frosted Glass IP64, E27 | Description: Illuminate your home's exterior and add a welcoming touch with the Nautic 1-Light Nickel Outdoor Drop Light. Finished in classic nickel with frosted glass for soft light this fixture will illuminate an entrance with ease while adding nautical style to your exterior. | Features: Finish: Nickel, Frosted Glass, IP Rating: IP64, Height (cm) : 30, Width (cm) : 16, Projection (cm) : 22, No. of Lights: 1, Lamp Type: E27, Wattage (max) : 42