Piemonte 3 Light Wall Sconce Royal Gold, Glass

Order Code: ZT3313247S

£1,029.99 Inc VAT (20%)


Description

Piemonte 3 Light Wall Sconce Royal Gold, Glass | Features: Finish: Royal Gold | Material: Hand-Crafted Iron | IP Rating: IP20 | Height: 43.8cm | Width: 30.5cm | Projection: 14.6cm | Lamp Type: E14 | No. of Lamps: 3 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 7kg

Specifications for Piemonte 3 Light Wall Sconce Royal Gold, Glass
  • Finish
    Royal Gold
  • Width
    30.5cm
  • Projection
    14.6cm
  • Lamp Type
    E14
  • Material
    Hand-Crafted Iron
  • Weight
    7kg
  • Product Type
    Wall Sconce
  • Bulb Included
    No
  • Height
    43.8cm
  • IP Rating
    IP20
  • Number of Lamps
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome