Pillar Candle Single 200mm Ivory

Order Code: ZT4958032S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Bolsius Pillar Candle Single 200mm Ivory 200/100mm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pillar Candle Single 200mm Ivory
  • Height
    200mm
  • Colour
    Ivory
  • Diameter
    100mm
  • Product Type
    Pillar Candle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome