Pippin 1 Light Pendant Brass

Order Code: ZT3327160S

£359.99 Inc VAT (20%)


Description

Pippin 1 Light Pendant Brass | Features: Finish: Brass | Material: Steel | IP Rating: IP20 | Height: 154.8cm | Min Height: 167.7cm | Max Height: 883.9cm | Diameter: 30.7cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.82kg | Wattage (max) : 40W

Specifications for Pippin 1 Light Pendant Brass
  • Material
    Steel
  • Weight
    0.82kg
  • Diameter
    30.7cm
  • Finish
    Brass
  • Maximum Wattage
    40W
  • No. of Lamps
    1
  • Maximum Height
    883.9cm
  • Height
    154.8cm
  • Bulb Included
    No
  • IP Rating
    IP20
  • Minimum Height
    167.7cm
  • Lamp Type
    E27
  • Product Type
    Pendant Light

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome