0
1
2

Revelo Light Illuminated Bathroom Mirrors - Silver Mirrored Glass IP44

Order Code: ZT4268745S

£339.99 Inc VAT (20%)


Description

Revelo Light Illuminated Bathroom Mirrors Silver, Mirrored Glass IP44 | Description: The LED cabinet mirror includes two shelves and features a motion sensor to switch the LEDS on & off; also includes a built in dual shaver socket | Features: Finish: Mirrored Glass, Silver, Material: Steel, Glass, IP Rating: IP44, Height (cm) : 60, Width (cm) : 65, Projection (cm) : 11, Bulb: LED, Kelvin: 6000, Lumens: 700, Wattage (max) : 5

See full description
Specifications for Revelo Light Illuminated Bathroom Mirrors - Silver Mirrored Glass IP44
  • Height
    60cm
  • Colour
    Silver
  • Maximum Wattage
    5
  • Lumens
    700
  • Finish
    Mirrored Glass, Silver
  • IP Rating
    IP44
  • Material
    Steel, Glass
  • Colour Temperature
    6000
  • Projection
    11cm
  • Width
    65cm
  • Bulb
    LED

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome