Romendo Led 5 Lamp Bathroom Ceiling Light Chrome IP44

Romendo Led 5 Lamp Bathroom Ceiling Light Chrome IP44

Order Code: ZT3321113SCopy

£199.99 Inc VAT (20%)
£209.994.5% off


Description

Romendo Led 5 Lamp Bathroom Ceiling Light Chrome IP44 | Features: Finish: Chrome | Material: Steel | IP Rating: IP44 | Height: 7cm | Length: 32cm | Width: 32cm | Recess Depth: cm | Lamp Type: Integrated LED | No. of Lamps: 5 | Bulb Included: Yes | Dimmable: Yes | Kelvin: 3000K | Wattage (max) : 7.2W

Specifications for Romendo Led 5 Lamp Bathroom Ceiling Light Chrome IP44
  • Lamp Type
    Integrated LED
  • Height
    7cm
  • Finish
    Chrome
  • Material
    Steel
  • Maximum Wattage
    7.2W
  • Length
    32cm
  • No. of Lamps
    5
  • IP Rating
    IP44
  • Bulb Included
    Yes
  • Colour Temperature
    3000K