Search Light Eu - New York 1 Light Wall Light, Tiffany

Order Code: ZT3312222S

£139.99 Inc VAT (20%)


Description

SEARCHLIGHT EU - New York 1 Light Wall Light, Tiffany | Features: Finish: Pearl, Black, Green | Material: Steel, Tiffany Glass | IP Rating: IP20 | Max Height: 18cm | Width: 30.5cm | Projection: 16cm | Diameter: 16cm | Lamp Type: E14 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 0.75kg | Wattage (max) : 40W

Specifications for Search Light Eu - New York 1 Light Wall Light, Tiffany
  • Weight
    0.75kg
  • Bulb Included
    No
  • Lamp Type
    E14
  • Projection
    16cm
  • Width
    30.5cm
  • Material
    Tiffany Glass
    Steel
  • Product Type
    Wall Light
  • Finish
    Black
    Green
    Pearl
  • Maximum Height
    18cm
  • Maximum Wattage
    40W
  • No. of Lamps
    1
  • IP Rating
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome