Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Single 0.2W Round Natural Plinth Light
By SYCAMORE
Order Code:
ZT3674765S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/single-0-2w-round-natural-plinth-light/p/ZT3674765S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Electrical Single 0.2w Round Natural Plinth Light
Tags:
#BulkDiscount
Specifications
Specifications for Single 0.2W Round Natural Plinth Light
Pack Quantity
1
Applications
Light
LED Colour
Natural White
For Use In
Kitchen
Wattage
0.2W
Range Family
Plinth spot lights
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome