Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Slimline 6W LED Bulkhead Black
By LUTEC LUMI
Order Code:
ZT1196989S
Qty of 6 for
£119.94
Inc VAT (20%)
£19.99 each
£125.94
4.5% off
6
Add to basket
This product must be ordered in multiples of 6
Currently unavailable
Unavailable
GBP
119.94
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/slimline-6w-led-bulkhead-black/p/ZT1196989S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Slimline 6W Led Head Black
Specifications
Specifications for Slimline 6W LED Bulkhead Black
Colour
Black
Product Type
LED Bulkhead
Shape
Round
Wattage
6W