Smyth 1 Light Hanger Dark Bronze and Brushed Brass, Glass, IP44

Order Code: ZT3318315S

£619.99 Inc VAT (20%)


Description

Smyth 1 Light Hanger Dark Bronze And Brushed Brass, Glass, IP44 | Features: Finish: Dark Bronze And Brushed Brass | Material: Hand-Worked Iron And Brass | IP Rating: IP44 | Height: 55.3cm | Min Height: 72.4cm | Max Height: 178.8cm | Width: 31.8cm | Projection: 14cm | Lamp Type: E27 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 3.7kg

See full description
Specifications for Smyth 1 Light Hanger Dark Bronze and Brushed Brass, Glass, IP44
  • IP Rating
    IP44
  • Product Type
    Light Hanger
  • Minimum Height
    72.4cm
  • Height
    55.3cm
  • Maximum Height
    178.8cm
  • Projection
    14cm
  • Lamp Type
    E27
  • Width
    31.8cm
  • Bulb Included
    No
  • Weight
    3.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome