Soul 1 Light Recessed Ceiling Spotlight Crystal, G9

Order Code: ZT3326851S

£65.99 Inc VAT (20%)


Description

Soul 1 Light Recessed Ceiling Spotlight Crystal, G9 | Description: A beautiful recessed downlight with a faceted cut-crystal frame, spotlights will add a touch of class to any room. This round light is available in squared too. | Features: Finish: Crystal, IP Rating: IP20, Height (cm) : 5.7, Diameter (cm) : 8, No. of Lights: 1, Lamp Type: G9, Wattage (max) : 40, Weight (kg) : 0.4, Class: 2 (Double Insulated) , Bulb Included: No

See full description
Specifications for Soul 1 Light Recessed Ceiling Spotlight Crystal, G9
  • Lamp Type
    G9
  • Class
    2 (Double Insulated)
  • Finish
    Crystal
  • IP Rating
    IP20
  • Weight
    0.4kg
  • No. of Lights
    1
  • Bulb Included
    No
  • Diameter
    8cm
  • Height
    5.7cm
  • Maximum Wattage
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome