Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Square 3.5W Single Natural Under Cabinet Light
By SYCAMORE
Order Code:
ZT3674386S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/square-3-5w-single-natural-under-cabinet-light/p/ZT3674386S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Electrical Square 3.5W Single Natural Under Cabinet Light
Tags:
#BulkDiscount
Specifications
Specifications for Square 3.5W Single Natural Under Cabinet Light
For Use In
Kitchen
LED Colour
Natural White
Wattage
3.5W
Pack Quantity
1
Applications
Light
Range Family
Under cabinet lights
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome