Stella 1 Light Wall Sconce Brass, Glass

Order Code: ZT3326362S

£299.99 Inc VAT (20%)


Description

Stella 1 Light Wall Sconce Brass, Glass | Features: Finish: Brass | Material: Steel | IP Rating: IP20 | Height: 29.2cm | Width: 17.8cm | Projection: 21cm | Lamp Type: E27 | No. of Lamps: 1 | Bulb Included: No | Dimmable: Yes - Dimmable Bulbs Required | Weight: 1.36kg | Wattage (max) : 40W

Specifications for Stella 1 Light Wall Sconce Brass, Glass
  • Maximum Wattage
    40W
  • Height
    29.2cm
  • IP Rating
    IP20
  • Width
    17.8cm
  • Bulb Included
    No
  • Finish
    Brass
  • Projection
    21cm
  • No. of Lamps
    1
  • Weight
    1.36kg
  • Lamp Type
    E27
  • Product Type
    Wall Sconce
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome