Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Striplight LED T5 6W 240V White 4000K
By Aurora
Order Code:
ZT5056028S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/striplight-led-t5-6w-240v-white-4000k/p/ZT5056028S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Aurora STRIPLIGHT LED T5 6W 240V WHITE 4000K Cabinet Lighting EN-T506/40
Specifications
Specifications for Striplight LED T5 6W 240V White 4000K
IP Rating
IP20
Colour Temperature
4000 - 4000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome