Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Triangular 2.3W Single Warm Light
By SYCAMORE
Order Code:
ZT3674126S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.27
4%
10 - 19
£16.55
8%
20 +
£15.83
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/triangular-2-3w-single-warm-light/p/ZT3674126S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
Electrical Triangular 2.3W Single Warm Light
Tags:
#BulkDiscount
Specifications
Specifications for Triangular 2.3W Single Warm Light
Pack Quantity
1
For Use In
Kitchen
Applications
Light
Wattage
2.3W
LED Colour
Warm White
Range Family
Under cabinet lights
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome