Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Wall Light Small Recessed 1.2W White 3000K Warm White LED
By KSR Lighting
Order Code:
ZT5050510S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/wall-light-small-recessed-1-2w-white-3000k-warm-white-led/p/ZT5050510S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
KSR Lighting WALL LIGHT SMALL RECESSED 1.2W WHITE 3000K WARM WHITE LED Foro KSR7264
Specifications
Specifications for Wall Light Small Recessed 1.2W White 3000K Warm White LED
Colour Temperature
2700 - 2700 K
Housing Material
Aluminium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome