Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Indoor Lighting
Cabinet, Decorative & Display Lighting
Wall Light Up and Down 2 x GU10 IP44 Anthracite No Lamp - JC17062ANTH
By JCC
Order Code:
ZT5088562S
£55.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
55.99
https://www.zoro.co.uk/shop/electrical-and-lighting/cabinet-decorative-and-display-lighting/wall-light-up-and-down-2-x-gu10-ip44-anthracite-no-lamp-jc17062anth/p/ZT5088562S
Add to quotation
View all Cabinet, Decorative & Display Lighting
Description
JCC WALL LIGHT UP & DOWN 2X GU10 IP44 ANTHRACITE NO LAMP Surface Fitting JC17062ANTH
Specifications
Specifications for Wall Light Up and Down 2 x GU10 IP44 Anthracite No Lamp - JC17062ANTH
Width
108mm
Length
68mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome