Willow 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Style Glass, E27

Order Code: ZT3315193S

£359.99 Inc VAT (20%)


Description

Willow 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Style Glass, E27 | Description: The large flush ceiling light incorporates the famous Mackintosh style rose, with subtle pretty colours. Complemented by a dark bronze fitting, dimmable and compatible with LED lamps. Matching items available. | Features: Finish: Tiffany Style Glass, Dark Bronze, IP Rating: IP20, Height (cm) : 23, Length (cm) : 42.5, Width (cm) : 42.5, Projection (cm) : 23.5, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Dimmable: Yes, Wattage (max) : 60

See full description
Specifications for Willow 2 Light Large Ceiling Flush Light Dark Bronze, Tiffany Style Glass, E27
  • Maximum Wattage
    60W
  • Colour
    Dark Bronze
  • Projection
    23.5cm
  • Bulb
    Incandescent
  • Height
    23cm
  • Product Type
    Ceiling Flush Light
  • Lamp Type
    E27
  • Dimmable
    Yes
  • IP Rating
    IP20
  • Number of Lights
    2
  • Wattage
    60
  • Length
    42.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome