Socket 1G Switched Double Pole Dual Earth 13A Aluminium
Hover to enlarge the image

Socket 1G Switched Double Pole Dual Earth 13A Aluminium

Order Code:
MPN:

Product Description

Novar ED&S SOCKET 1G SWITCHED DOUBLE POLE DUAL EARTH 13A ALUMINIUM Metalclad Plus (MCLAD) K2977ALM

Specifications
Colour
Aluminium
Material
Plastic
Height
86mm
Width
86mm
Rated Current
13A
Mounting Method
Surface mounted
Depth
51mm
Type of Socket Outlet
British Standard
Overall Depth
51mm
Rated Voltage
240V
Overall Height
86mm
Number of Outlets
1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome