1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Plugs & Sockets/
  5. Electrical Sockets
Electrical Sockets, Double, Switched & Unswitched

Electrical Sockets, Double, Switched & Unswitched


2 Variants From
£2.09

Inc VAT (20%)

Up to 16% off
See 2 Product Variants
£2.09

Description

Traditional profile screwed double sockets.

Typical Applications:
-Internal use

See full description

Feature Attributes

Current Rating:

13 A

Socket Type:

UK 3 Pin

Mounting:

Screwed

Number of Poles:

2

Colour:

White

Number of Gangs:

2

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome