Hanging Extension Cable 240V 13A 6-Socket 5m

Order Code: ZT3113791S

£49.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Brennenstuhl Hanging Extension Cable is double-sided, each side features 3 sockets, makes operating multiple large tools possible. Equipped with a thermal cut-out protection for added safety. Its robust, break-proof plastic housing protects the cable from damage. Supplied with a 3m galvanised steel, hanging chain for ceiling mounting. Specification: Cable Length: 5m Nominal Current: 13A Socket Number: 6 Cable Designation: H05VV-F 3G1, 5 Dimensions (H x L x W) : 50 x 10 x 14.5cm Weight: 1.35kg

See full description
Specifications for Hanging Extension Cable 240V 13A 6-Socket 5m
  • Length
    5m
  • Voltage
    240V
  • Number of Sockets
    6
  • Amperage
    13A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome